Menu Search
HUBBELL #C1100389

Chance Anchor Extension, 1.50 in. Square Shaft, Steel

SKU # 09635900975
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Anchor Extension
Shaft Shape: Square
Shaft Size: 1.5 in.
Material: Steel
Finish: Hot Dip Galvanized
Application: Anchor Rods
Hub Type: Straight
Eye Type: Twin
Torque - Ft-Lbs: 7000 ft. lbs.
Holding Strength - lbs: 70000 lb
Length: 80 in.