Menu Search
Search
MACLEAN POWER SYSTEMS #D-100-S

Power Hub Anchor Rod, 1 in. Dia x 7.00 ft L, Thimble Eye

SKU # 66271108600
Type: Power Hub Anchor Rod
Diameter: 1 in.
Length: 7 ft.
End Fitting: Thimble Eye
Material: Hot Dip Galvanized Steel