Menu Search
Search
NVENT HOFFMAN #A8064NFSS6

Enclosure, Wall Mount; Stainless Steel; HxWxD: 8 x 6 x 4 in.

SKU # 78351083490 Manufacturer Series: NFSS
View more versions of this product
Height: 8 in.
Width: 6 in.
Finish: Brushed
Material Specification: Type 316L
Depth: 4 in.
Optional Panel: A8P6
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Material Thickness: 14 Gauge
Cover Mounting: Lift Off
Cover Latching: Screw Clamp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3R,4,12,13