Menu Search
Search
NVENT HOFFMAN #ASE24X24X12NK

Box, Pull / Junction; Painted Steel; No KOs; 24 x 24 x 12 in.

SKU # 78351049999 Manufacturer Series: ASE
RoHS Compliant
View more versions of this product
Width: 24 in.
Height: 24 in.
Material Specification: 14 Gauge
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Knockouts: None
Depth: 12 in.
Mounting: Mounting Hole