Menu Search
Search
Racks and Cabinets Enclosures Wall Mount Enclosures ConceptĀ® Enclosure, Wall Mount; Steel; Window; RAL 7035; 6 in. Deep

NVENT HOFFMAN

ConceptĀ® Enclosure, Wall Mount; Steel; Window; RAL 7035; 6 in. Deep

(8 Product Options)
  • Type: Wall Mount Enclosure
  • NEMA: 4, 12, 13
  • Material: Steel
  • Finish: Light Gray, RAL 7035
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 6 in.
Mounting: Internal holes or Mounting Bracket Kit