Menu Search
Search
NVENT HOFFMAN #CSD20166WLG

ConceptĀ® Enclosure, Wall Mount; Steel; Window; RAL 7035; HxWxD: 20 x 16 x 6 in.

SKU # 78351016279
RoHS Compliant
View more versions of this product
Width: 16 in.
Height: 20 in.
Cover Latching: (1) Quarter-turn
Window Dimensions: 16.49 x 11.3 in.
Optional Panel: CP2016G, CP2016
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: Light Gray, RAL 7035
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Type: Single Door with Window
Depth: 6 in.
Mounting: Internal holes or Mounting Bracket Kit

Additional Info: Additional Ratings: IEC 60529, IP66