Menu Search
Search
NVENT HOFFMAN #AFMSC302410SS

Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 24 x 10 in.

SKU # 78351014922 Manufacturer Series: Pharmapro
RoHS Compliant
View more versions of this product
Height: 30 in. (762mm)
Width: 24 in. (609.6mm)
Depth: 10 in. (254mm)
Optional Panel: C3024
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: PHARMAPRO Low RA
Material Thickness: 14 Gauge Body, 12 Gauge Door
Cover Mounting: Lift Off Hinge
Cover Latching: Latch, 1/4 Turn Slot, Screw
Cover Type: Solid
Mounting: Flush Mount

Additional Info: Additional Ratings: IEC 60529, IP66