Menu Search
Search
NVENT HOFFMAN #ASG6X4X4

Box, Pull / Junction; Galvanized Steel; With KOs; 6 x 4 x 4 in.

SKU # 78351042000 Manufacturer Series: ASG
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 6 in.
Width: 4 in.
Material Specification: #N/A
Knockouts: #N/A
Type: Enclosure, Pull / Junction
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover Type: Flat
Cover Mounting: Screw-on
Depth: 4 in.
Mounting: Mounting Hole