Menu Search
Search
ZING ENTERPRISES #1115

Sign, Equipment; DANGER; Plastic; LxH: 10 x 7 in.

SKU # 43015898791
View more versions of this product
Length: 10 in.
Height: 7 in.
Type: Green Equipment Sign
Marking - Legend: Danger - This Equipment Starts Automatically
Material: Plastic

Communicate with your employees and provide them with critical workplace information. These signs that are made out of high-quality 70 percent post-consumer recycled Plastic.