Menu Search
HOFFMAN #CSD30308SS6

ConceptĀ® Enclosure, Wall Mount; Stainless Steel; HxWxD: 30 x 30 x 8 in.

SKU # 78351061940
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 30 in. (762mm)
Height: 30 in. (762mm)
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 16 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge
Cover Latching: Latch, 2x1/4 Turn Slot
Depth: 8 in. (203mm)
Optional Panel: CP3030
Type: Wall Mount Enclosure
Cover Type: Solid
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 4,12,13