Menu Search
HOFFMAN #ASG8X6X4

Box, Pull/Junction; Steel; Screw-on Cover; HxWxD: 8 x 6 x 4 in.

SKU # 78351042020 Manufacturer Series: ASG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 4 in.
Height: 8 in.
Finish: Galvanized
Cover Type: Screw-On
Knockouts: 4-Sides
Width: 6 in.
Mounting: Surface, Internal Holes
Type: Pull - Junction Enclosure
Material: Steel
NEMA: 1