You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON BUSSMANN SERIES #603612-4XS3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 60 x 36 x 12 in.

SKU # 78205188406
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 60 in. (1524mm)
Depth: 12 in. (305mm)
Optional Panel: AW6036P
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 304
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch
Cover Type: Single Door, Padlocking Handle
Width: 36 in. (914mm)
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3, 3R, 4, 12