Menu Search
Heavy Duty Pushbutton Stations Station; Pushbutton; 1 Element; Start/Stop Legend; (1) Raised Button, Momentary Operator; Anodized Red; 1-NO 1-NC; Painted Gray Cast Aluminum; 3/4 -14 NPT Conduit Entry; 10A 600VAC Contact; Surface Mounting

SIEMENS #50HA109662

Station; Pushbutton; 1 Element; Start/Stop Legend; (1) Raised Button, Momentary Operator; Anodized Red; 1-NO 1-NC; Painted Gray Cast Aluminum; 3/4 -14 NPT Conduit Entry; 10A 600VAC Contact; Surface Mounting

SKU #78308718673
Manufacturer Series: Class 50
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Station
Number of Elements: 1
Operator: (1) Raised Button, Momentary
Operator Color: Anodized Red
Contacts: 1-NO 1-NC
Legend: Start/Stop
Construction: Cast Aluminum
Finish: Painted Gray
Mounting: Surface
Cable/Conduit Entry: 3/4 -14 NPT
Contact Rating: 10A 600V AC

SIE 50HA109662 CUSTOM STATION-GE LO