Menu Search
Heavy Duty Pushbutton Stations Pushbutton Control Station, 3 Elements, HI/LOW/STOP, Steel

SIEMENS #52C334A

Pushbutton Control Station, 3 Elements, HI/LOW/STOP, Steel

SKU #78308762662
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Control Station
NEMA: 12, 13
Number of Elements: 3
Operator: (2) Flush, (1) Extended Round Button, Momentary
Operator Color: Black, Red
Contacts: 3-NO 3-NC
Legend: HI/LOW/STOP
Construction: Steel
Finish: Painted Gray
Mounting: Wall
Contact Rating: 10A 600V AC
Size: WxHxD: 9 x 4.5 x 2.87 in. (229 x 114 x 72.9mm)

SIE 52C334A 30MMSTATIONPAINTED STEE