You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #10250T3596

Station, Pushbutton Control, NEMA 4X, 3 Elements

SKU # 78668524543 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 4, 4X, 12, 13
Number of Elements: 3
Operator: (1) Indicating Light 600V
Operator Color: Red
Contacts: 1-NO 2-NC
Legend: MOTOR RUN, START/STOP
Construction: Die Cast Zinc
Finish: Gray
Mounting: Flush
Cable/​Conduit Entry: 1 in. NPT Hub
Size: WxHxD: 3.88 x 7.75 x 3 in. (98.5 x 196.8 x 76.2mm)

Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 4, 4X, 12, 13; Number of Elements - 3; Operator - (1) Indicating Light 600V; Operator Color - Red; Contacts - 1-NO 2-NC; Legend - MOTOR RUN, START/STOP; Construction - Die-cast zinc; Finish - Gray; Mounting - Flush; Cable/Conduit Entry - 1 in. NPT Hub; Size - 3.88 in. W x 7.75 in. H x 3.00 in. D (98.5x196.8x76.2mm); Additional Information - Size: 30.5 mm; Manufacturer Series - 10250T

Additional Info: Size: 30.5 mm