Menu Search
EATON #10250H4241

Station, Pushbutton Control, NEMA 4X, 3 Elements

SKU # 78211325873 Manufacturer Series: 10250H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 3, 3S, 4, 4X, 12, 13
Number of Elements: 3
Operator: (2) Flush Round Buttons with Lock Hasp
Operator Color: Black
Contacts: 2-NO 3-NC
Legend: FOR/REV/STOP
Construction: Polyester
Finish: Dark Brown
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT Hub
Size: WxHxD: 4.5 x 10.7 x 4.25 in. (114.3 x 272 x 108mm)

Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 3, 3S, 4, 4X, 12, 13; Number of Elements - 3; Operator - (2) Flush Round Buttons w/Lock Hasp; Operator Color - Black; Contacts - 2-NO 3-NC; Legend - FOR/REV/STOP; Construction - Polyester; Finish - Dark Brown; Mounting - Surface; Cable/Conduit Entry - 3/4 in. NPT Hub; Size - 4.50 in. W x 10.70 in. H x 4.25 in. D (114.3x272.0x108.0mm); Additional Information - Size: 30.5 mm, Includes: Alternate Legend Plates and Spare Mounting Screws; Manufacturer Series - 10250H

Additional Info: Size: 30.5 mm, Includes: Alternate Legend Plates and Spare Mounting Screws