Menu Search
EATON #10250T7023S

Station, Pushbutton Control, NEMA 4X, 2 Elements

SKU # 78211451858 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 4, 4X, 12, 13
Number of Elements: 2
Operator: (1) Flush Round Button, (1) Extended Round Button, Momentary
Operator Color: Green
Contacts: 1-NO 1-NC
Legend: START
Construction: Stainless Steel
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT Hub
Size: WxHxD: 3.5 x 6.75 x 3 in. (88.9 x 171.4 x 76.2mm)

Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 4, 4X, 12, 13; Number of Elements - 2; Operator - (1) Flush Round Button, (1) Extended Round Button, Momentary; Operator Color - Green; Contacts - 1-NO 1-NC; Legend - START; Construction - Stainless Steel ; Mounting - Surface; Cable/Conduit Entry - 3/4 in. NPT Hub; Size - 3.50 in. W x 6.75 in. H x 3.00 in. D (88.9x171.4x76.2mm); Additional Information - Size: 30.5 mm, Additional Ratings: Cl 1, Div 2, Groups B, C, D; Manufacturer Series - 10250T

Additional Info: Size: 30.5 mm, Additional Ratings: Cl 1, Div 2, Groups B, C, D