Menu Search
Heavy Duty Pushbutton Stations Station, Pushbutton Control, NEMA 4X, 2 Elements

EATON #10250T3598

Station, Pushbutton Control, NEMA 4X, 2 Elements

SKU #78211345809
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Station
NEMA: 4, 4X, 12, 13
Number of Elements: 2
Operator: (2) Flush Round Buttons, Momentary
Operator Color: Black
Contacts: 2-NO 2-NC
Construction: Die Cast Zinc
Finish: Gray
Mounting: Flush
Cable/Conduit Entry: 3/4 in. NPT Hub
Size: WxHxD: 3.88 x 5.88 x 3 in. (98.5 x 149.3 x 76.2mm)

Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 4, 4X, 12, 13; Number of Elements - 2; Operator - (2) Flush Round Buttons, Momentary; Operator Color - Black; Contacts - 2-NO 2-NC; Construction - Die-cast zinc; Finish - Gray; Mounting - Flush; Cable/Conduit Entry - 3/4 in. NPT Hub; Size - 3.88 in. W x 5.88 in. H x 3.00 in. D (98.5x149.3x76.2mm); Additional Information - Size: 30.5 mm; Manufacturer Series - 10250T

Additional Info: Size: 30.5 mm