EATON #10250H2741

Station, Pushbutton Control, NEMA 4X, 2 Elements

SKU: 78211322308
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Station
NEMA: 3, 3R, 4, 4X, 13
Number of Elements: 2
Operator: (2) Flush Round Buttons
Contacts: 2-NO
Legend: UP/DOWN
Construction: Polyester
Finish: Dark Brown
Mounting: Horizontal/Vertical
Cable/Conduit Entry: 3/4 in. NPT Hub
Size: WxHxD: 3.13 x 6.25 x 3.38 in. (79.5 x 159 x 86mm)
Manufacturer Series: 10250H
Description
Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 3, 3R, 4, 4X, 13; Number of Elements - 2; Operator - (2) Flush Round Buttons; Contacts - 2-NO; Legend - UP/DOWN; Construction - Polyester; Finish - Dark Brown; Mounting - Horizontal/Vertical; Cable/Conduit Entry - 3/4 in. NPT Hub; Size - 3.13 in. W x 6.25 in. H x 3.38 in. D (79.5x159.0x86.0mm); Additional Information - Size: 30.5 mm, Includes: Alternate Legend Plates and Spare Mounting Screws; Manufacturer Series - 10250H
Additional Info: Size: 30.5 mm, Includes: Alternate Legend Plates and Spare Mounting Screws