EATON #10250H2538

Station, Pushbutton Control, NEMA 13, 1 Elements

SKU: 78211322300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pushbutton Station
NEMA: 3, 3R, 4, 12, 13
Number of Elements: 1
Operator: (1) Selector Switch Knob, 3-Pos
Operator Color: Black
Contacts: 1-NO 1-NC
Legend: RUN/OFF/AUTO
Construction: Polyester
Finish: Dark Brown
Mounting: Horizontal/Vertical
Cable/Conduit Entry: 3/4 in. NPT Hub
Contact Rating: 10A 550V AC / 600V DC
Size: WxHxD: 2.63 x 4.25 x 2.25 in. (66.8 x 107.9 x 57.1mm)
Manufacturer Series: 10250H
Description
Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 3, 3R, 4, 12, 13; Number of Elements - 1; Operator - (1) Selector Switch Knob, 3-Pos; Operator Color - Black; Contacts - 1-NO 1-NC; Legend - RUN/OFF/AUTO; Construction - Polyester; Finish - Dark Brown; Mounting - Horizontal/Vertical; Cable/Conduit Entry - 3/4 in. NPT Hub; Contact Rating - 10A 550VAC/600VDC; Size - 2.63 in. W x 4.25 in. H x 2.25 in. D (66.8x107.9x57.1mm); Additional Information - Size: 30.5 mm, Includes: Alternate Legend Plates and Spare Mounting Screws; Manufacturer Series - 10250H
Additional Info: Size: 30.5 mm, Includes: Alternate Legend Plates and Spare Mounting Screws