Menu Search
Heavy Duty Pushbutton Stations Station, Pushbutton Control, Legend: EMERGENCY STOP
EATON #10250T7007P

Station, Pushbutton Control, Legend: EMERGENCY STOP

SKU # 78211451842 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pushbutton Station
NEMA: 4, 4X, 12, 13
Number of Elements: 1
Operator: (1) Mushroom Button, Momentary
Operator Color: Red
Contacts: 1-NO 1-NC
Legend: EMERGENCY STOP
Construction: Polyester
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT Hub
Size: WxHxD: 3.81 x 6.63 x 3.38 in. (96.7 x 168.4 x 85.8mm)

Additional Info: Size: 30.5 mm, Additional Ratings: Cl 1, Div 2, Groups B, C, D