EATON #10250T3599

Station, Pushbutton Control, Flush Mounting

SKU: 78211345810
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Station
NEMA: 4,4X,12,13
Number of Elements: 2
Operator: (2) Flush Round Buttons
Contacts: 1-NO 2-NC
Legend: Start/Stop
Mounting: Flush
Manufacturer Series: 10250T
Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 4,4X,12,13; Number of Elements - 2; Operator - (2) Flush Round Buttons; Contacts - 1-NO 2-NC; Legend - Start/Stop; Mounting - Flush; Additional Information - Heavy Duty, Size: 30.5 mm; Manufacturer Series - 10250T
Additional Info: Heavy Duty, Size: 30.5 mm