Menu Search
EATON #10250T4322

Station, Pushbutton Control, 2-NO 2-NC

SKU # 78211329482 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 4, 4X, 12, 13
Number of Elements: 2
Operator: (2) Flush Round Buttons
Operator Color: Black
Contacts: 2-NO 2-NC
Legend: RAISE/LOWER
Construction: Die Cast Zinc
Finish: Gray
Mounting: Surface
Cable/​Conduit Entry: 3/4 in. NPT Hub
Size: WxHxD: 3.88 x 5.88 x 3 in. (98.5 x 149.3 x 76.2mm)

Additional Info: Size: 30.5 mm