Menu Search
Search
EATON #10250H4527

Selector Switch Station Man-Off-Auto 3R,4X,13 Black

SKU # 78211331232 Manufacturer Series: 10250H
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Station
NEMA: 3R,4X,13
Number of Elements: 1
Operator: (1) Selector Switch Knob, 3 Position
Operator Color: Black
Contacts: 1-NO 1-NO
Legend: Man-Off-Auto
Construction: Polyester
Finish: Brown
Mounting: Surface
Cable/​Conduit Entry: (2) 3/4" Hub Feed-Thru

Heavy Duty Pushbutton Stations: Type - Selector Switch Station; NEMA - 3R,4X,13; Number of Elements - 1; Operator - (1) Selector Switch Knob, 3-Pos; Operator Color - Black; Contacts - 1-NO 1-NO; Legend - Man-Off-Auto; Construction - Polyester; Finish - Brown; Mounting - Surface; Cable/Conduit Entry - (2) 3/4" Hub Feed-Thru; Manufacturer Series - 10250H