Menu Search
Heavy Duty Pushbutton Stations Pushbutton Station OPEN/CLOSE/STOP 4, 4X, 12, 13 Black, Black, Red

EATON #10250T4333

Pushbutton Station OPEN/CLOSE/STOP 4, 4X, 12, 13 Black, Black, Red

SKU #78211329488
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pushbutton Station
NEMA: 4, 4X, 12, 13
Number of Elements: 3
Operator: (3) Flush Round Buttons
Operator Color: Black, Black, Red
Contacts: 2-NO 3-NC
Legend: OPEN/CLOSE/STOP
Construction: Die Cast Zinc
Finish: Gray
Mounting: Surface
Cable/Conduit Entry: 1 in. NPT Hub
Size: WxHxD: 3.88 x 7.75 x 3 in. (98.5 x 196.8 x 76.2mm)

Additional Info: Size: 30.5 mm