You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EATON #10250T3593

Pushbutton Station MOTOR RUN/START/STOP 4,4X,13 Red, Red, Green

SKU # 78211345806 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station
NEMA: 4,4X,13
Number of Elements: 3
Operator: (2) Flush Round Buttons, (1) Indicating Light 110V
Operator Color: Red, Red, Green
Contacts: 1-NO 2-NC
Legend: MOTOR RUN/START/STOP
Construction: Die Cast Zinc
Finish: Gray
Mounting: Flush
Cable/​Conduit Entry: 1 in. NPT Knockout
Size: WxHxD: 3.75 x 1.94 x 0.13 in. (95.3 x 49.3 x 3.3mm)

Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 4,4X,13; Number of Elements - 3; Operator - (2) Flush Round Buttons, (1) Indicating Light 110V; Operator Color - Red, Red, Green; Contacts - 1-NO 2-NC; Legend - MOTOR RUN/START/STOP; Construction - Die-Cast Zinc; Finish - Gray; Mounting - Flush; Cable/Conduit Entry - 1 in. NPT Knockout; Size - 3.75 in. W x 1.94 in. H x 0.13 in. D (95.3x49.3x3.3mm); Additional Information - Light Unit Type: Transformer; Manufacturer Series - 10250T

Additional Info: Light Unit Type: Transformer