Menu Search
EATON #86-353

Element, Pushbutton, 2 Elements, Legend: Start-Stop

SKU # 78211332783 Manufacturer Series: 10250H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Station Replacement Assembly
Number of Elements: 2
Operator: (2) Flush Round Buttons
Contacts: 1-NO 1-NC
Legend: Start-Stop

Heavy Duty Pushbutton Stations: Type - Pushbutton Station Replacement Assembly; Number of Elements - 2; Operator - (2) Flush Round Buttons; Contacts - 1-NO 1-NC; Legend - Start-Stop; Additional Information - Renewal Pushbutton Assembly & Element for 10250H364; Manufacturer Series - 10250H

Additional Info: Renewal Pushbutton Assembly & Element for 10250H364