EATON CROUSE-HINDS SERIES #MCC2910

Station, Pushbutton Control, NEMA 3/4, 2 Elements

SKU: 78227454184
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pushbutton Station
NEMA: 3, 4
Number of Elements: 2
Operator: (2) Shrouded Buttons, Momentary
Contacts: 1-NO 1-NC
Legend: Start-Stop
Construction: Feraloy Iron Alloy
Finish: Aluminum Acrylic Paint
Mounting: Surface
Cable/Conduit Entry: (2) 3/4" Hub Feed-Thru
Manufacturer Series: MC
Description
Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 3, 4; Number of Elements - 2; Operator - (2) Shrouded Buttons, Momentary; Contacts - 1-NO 1-NC; Legend - Start-Stop; Construction - Feraloy Iron Alloy; Finish - Aluminum Acrylic Paint; Mounting - Surface; Cable/Conduit Entry - (2) 3/4" Hub Feed-Thru; Manufacturer Series - MC