Selector Switch Station 3,4X,7BCD,12

SKU: 78227413212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Selector Switch Station
NEMA: 3,4X,7BCD,12
Number of Elements: 1
Operator: (1) Selector Switch Knob, 3-Pos
Contacts: Universal
Construction: Krydon
Mounting: Surface
Cable/Conduit Entry: (2) 3/4" Hub Feed-Thru
Manufacturer Series: N2S
Heavy Duty Pushbutton Stations: Type - Selector Switch Station; NEMA - 3,4X,7BCD,12; Number of Elements - 1; Operator - (1) Selector Switch Knob, 3-Pos; Contacts - Universal; Construction - Krydon; Mounting - Surface; Cable/Conduit Entry - (2) 3/4" Hub Feed-Thru; Additional Information - Additional Ratings: Cl 1, Div 2, Groups B,C,D; Manufacturer Series - N2S
Additional Info: Additional Ratings: Cl 1, Div 2, Groups B,C,D