You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #N2SC1121

Selector Switch Station 3,4X,7BCD,12

SKU # 78227413186 Manufacturer Series: N2S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Station
NEMA: 3,4X,7BCD,12
Number of Elements: 1
Operator: (1) Selector Switch Knob, 2 Position
Contacts: Universal
Construction: Krydon
Mounting: Surface
Cable/​Conduit Entry: (2) 1/2" Hub Feed-Thru

Additional Info: Additional Ratings: Cl 1, Div 2, Groups B,C,D