Menu Search
EATON CROUSE-HINDS SERIES #N2SC245231-J1

Control Station, Pushbutton/Pilot-Light/Selector Switch

SKU # 78227446582 Manufacturer Series: N2S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton/Pilot-Lite/Selector Switch Station
NEMA: 3,4X,7BCD,12
Number of Elements: 4
Operator: (2) Button (1) Light 120V Red (1) Selector Switch Knob, 3 Position
Contacts: Universal
Construction: Krydon
Mounting: Surface
Cable/​Conduit Entry: (2) 3/4" Hub Feed-Thru

Heavy Duty Pushbutton Stations: Type - Pushbutton/Pilot-Lite/Selector Switch Station; NEMA - 3,4X,7BCD,12; Number of Elements - 4; Operator - (2) Button (1) Light 120V Red (1) Selector Switch Knob, 3-Pos; Contacts - Universal; Construction - Krydon; Mounting - Surface; Cable/Conduit Entry - (2) 3/4" Hub Feed-Thru; Additional Information - Additional Ratings: Cl 1, Div 2, Groups B,C,D. 2-Universal Pushbutton Contacts, 2-Circuit Selector Swtich.; Manufacturer Series - N2S

Additional Info: Additional Ratings: Cl 1, Div 2, Groups B,C,D. 2-Universal Pushbutton Contacts, 2-Circuit Selector Swtich.