Station, Pushbutton Control, NEMA 4X, 3 Elements

SKU: 78138192547
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pushbutton Station
NEMA: 3,4X,9EFG,12
Number of Elements: 3
Operator: (1) Flush Round Button
Operator Color: Blue
Contacts: 4-Circuit
Legend: Hand-Off-Auto
Construction: Thermoplastic Polyetherimide
Finish: Aluminum
Mounting: Surface
Cable/Conduit Entry: (1) 3/4 in. Hub Feed-Thru
Contact Rating: 10A 600V AC
Size: WxHxD: 4.5 x 6.19 x 3.69 in. (114 x 157 x 94mm)
Manufacturer Series: N2
Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 3,4X,9EFG,12; Number of Elements - 3; Operator - (1) Flush Round Button; Operator Color - Blue; Contacts - 4-Circuit; Legend - Hand-Off-Auto; Construction - Thermoplastic Polyetherimide; Finish - Aluminum; Mounting - Surface; Cable/Conduit Entry - (1) 3/4 in. Hub Feed-Thru; Contact Rating - 10A 600VAC; Size - 4.50 in. W x 6.19 in. H x 3.69 in. D (114.0x157.0x94.0mm); Manufacturer Series - N2