Menu Search
Heavy Duty Pushbutton Stations Station, Pushbutton Control, NEMA 4X, 2 Elements

APPLETON #N2D75-U2

Intraground Station, Pushbutton Control, NEMA 4X, 2 Elements

SKU #78138146713
Manufacturer Series: N2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pushbutton Station
NEMA: 3,4X,7BCD,12
Number of Elements: 2
Operator: (2) Shrouded Buttons, Momentary
Contacts: Universal
Legend: Start-Stop
Construction: Polyester
Mounting: Surface
Cable/Conduit Entry: (1) 3/4" Hub
Contact Rating: 10A 600V AC

Heavy Duty Pushbutton Stations: Type - Pushbutton Station; NEMA - 3,4X,7BCD,12; Number of Elements - 2; Operator - (2) Shrouded Buttons, Momentary; Contacts - Universal; Legend - Start-Stop; Construction - Polyester; Mounting - Surface; Cable/Conduit Entry - (1) 3/4" Hub; Contact Rating - 10A 600VAC; Additional Information - Additional Ratings: Cl 1, Div 2, Groups B,C,D. Material: Glass Reinforced Thermoplastic Polyester; Manufacturer Series - Intraground N2

Additional Info: Additional Ratings: Cl 1, Div 2, Groups B,C,D. Material: Glass Reinforced Thermoplastic Polyester