Menu Search

TPI CORP #FHK2121CA

Portable Infrared Heater Element 1.8kW 120VAC

SKU: 68633488171
Manufacturer Series: FHK-2
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Portable Infrared Heater
Voltage: 120V AC
Watts: 1.8k
Description
Heating Elements: Type - Portable Infrared Heater; Voltage - 120VAC; Watts - 1.8k; Additional Information - Gold-Anodized Aluminum Housing, 1 PH, 6142 BTU, Wire Guard, Dimension: 28.00 in. L x 12.00 in. W x 10.00 in. D; Manufacturer Series - FHK-2
Additional Info: Gold-Anodized Aluminum Housing, 1 PH, 6142 BTU, Wire Guard, Dimension: 28.00 in. L x 12.00 in. W x 10.00 in. D