Menu Search
Search
BROAN #509S

Wall Fan, 8 in., 180 CFM, 5.0 Sones, Through Wall Discharge, 4.50 - 9.5 in. Depth

SKU # 02671502290
Type: Automatic Wall Fan
CFM: 180
Sones: 5
Fan Size: 8 in.
Discharge: Through Wall
Grille: White Polymeric
Housing Depth: Adjustable 4.5 - 9.5 in.

Wall Fans: Type - Automatic Wall Fan; CFM - 180; Sones - 5.0; Fan Size - in - 8; Discharge - Through Wall; Grille - White Polymeric; Housing Depth - Adjustable 4.50 - 9.50"; Additional Information - Swtich; Manufacturer Series - Utility

Additional Info: Swtich