Menu Search
Search
BROAN #510

Room to Room Fan, 380 CFM, 5.0 Sones, 10.00 in. Fan, White Polymeric Grille

SKU # 02671502291
Type: Room-to-Room
CFM: 380
Sones: 5
Fan Size: 10 in.
Grille: White Polymeric
Housing Depth: Adjustable 3 - 5.5 in.
Control: Built-In Variable Speed

Room to Room Fans: Type - Room-to-Room; CFM - 380; Sones - 5.0; Fan Size - in - 10.00; Grille - White Polymeric; Housing Depth - Adjustable 3.00"-5.50"; Control - Built-In Variable Speed; Manufacturer Series - Utility