Menu Search
Search
H&C DUCTWORK #CBPS-12W

Curved-Blade Perforated Face, Steel, 23-3/4 in. H x 23-3/4 in. W x 4-7/8 in. D

SKU # 78058993450
Kit Type: Curved-Blade Perforated Face

Ventilation Installation Kits: Kit Type - Curved-Blade Perforated Face; Additional Information - Size: 23-3/4 in. H x 23-3/4 in. W x 4-7/8 in. D, Material: Steel, Finish: White Enamel, 6-16 in. Fixed Collars

Additional Info: Size: 23-3/4 in. H x 23-3/4 in. W x 4-7/8 in. D, Material: Steel, Finish: White Enamel, 6-16 in. Fixed Collars