Menu Search
Search
LEGRAND - PASS & SEYMOUR #94003-LAV

Control, Speed, Fan, 1.67 in. Width x 4.00 in. Height

SKU # 78500726638
Type: Fan Speed Control
Control Type: Manual
Number of Speed: Three Speed
Amps: 1.5A
Voltage: 120V

Ceiling Fan Control Kits: Type - Fan Speed Control; Control Type - Manual; Number of Speed - Three Speed; Amps - 1.5A; Voltage - 120V; Additional Information - Operator: Rotary, Specification Grade, Color: Light Almond, No-Noise De-Hummers, Packaging Type: Vision Pack, Dimension: 1.67 in. W x 4.00 in. H

Additional Info: Operator: Rotary, Specification Grade, Color: Light Almond, No-Noise De-Hummers, Packaging Type: Vision Pack, Dimension: 1.67 in. W x 4.00 in. H