Menu Search
Search
HUBBELL LIGHTING #P2630-30

Progress Control, Ceiling Fan, 4-Speed, 120V, White

SKU # 78524714464
Warning – California Prop 65
Country of Origin: China - Subject to change
Type: Fan Speed Control
Number of Speed: Four Speed
Voltage: 120V

Ceiling Fan Control Kits: Type - Fan Speed Control; Number of Speed - Four Speed; Voltage - 120V; Additional Information - Dimension: 4.25 in. H x 2.75 in. W x 0.25 in. D, White, 300W

Additional Info: Dimension: 4.25 in. H x 2.75 in. W x 0.25 in. D, White, 300W

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.