Menu Search
Search
NVENT HOFFMAN #THERM16C

Thermostat Controller, -20° to +80°C, 115 VAC, 10 mA

SKU # 78351035921 Manufacturer Series: MCLA
RoHS Compliant
Type: Mechanical Thermostat
Application: Controlling Filter Fan and Heaters
Wiring: 14 AWG Sol/Str
Poles: 4
Voltage: 115V AC
Amps: 10mA
Switch: 1NO-1NC
Scale: Celsius
Temperature Range: -20° to +80°C
Color: Light Gray
Display: Celsius
Control: 5° to 60°C