Menu Search
Search
HONEYWELL #T651A3018

Precision Thermostat, 120/240/277VAC, 22/22/19A, 40 to 85 deg F, Rectangular Cover, Beige

SKU # 08526782434 Manufacturer Series: T651A
Type: Line Voltage Heating/Cooling Wall Thermostat
Cover Type: Rectangular
Cover Finish: Beige
Voltage: 120/240/277V AC
Amps: 22/22/19A
Switch: SPDT
Scale: Fahrenheit
Temperature Range: 40° to 85°F

Thermostats: Type - Line Voltage Heating/Cooling Wall Thermostat; Cover Type - Rectangular; Cover Finish - Beige; Voltage - 120/240/277VAC; Amps - 22/22/19A; Switch - SPDT; Scale - Fahrenheit; Temperature Range - 40-85 degF; Additional Information - Medium Duty Thermostat. Champagne Gold Faceplate, Beige Cover. Breaks Heating Makes Cooling on Temperature Rise. Locking Cover. FLA Rating: 9.8A/120VAC, 4.9A/240VAC; Manufacturer Series - T651A

Additional Info: Medium Duty Thermostat. Champagne Gold Faceplate, Beige Cover. Breaks Heating Makes Cooling on Temperature Rise. Locking Cover. FLA Rating: 9.8A/120VAC, 4.9A/240VAC