Menu Search
Search
BARD MANUFACTURING CO #8403-058

Non-programmable Digital Thermostat, 24VAC, 32 to 120 deg F (0 to 48.9 deg C), 2-Stage

SKU # 78156694785 Manufacturer Series: TH5220D
Type: Electronic Thermostat
Application: Heat Pumps
Wiring: 2-Stage
Voltage: 24V AC
Scale: Celsius or Fahrenheit
Temperature Range: 32° to 120°F (0.0° to 48.9°C)

Thermostats: Type - Electronic Thermostat; Application - Heat Pumps; Wiring - 2-Stage; Voltage - 24VAC; Scale - Celsius or Fahrenheit; Temperature Range - 32 to 120 deg F (0 to 48.9 deg C); Additional Information - Manual or Auto Changeover; Manufacturer Series - TH5220D

Additional Info: Manual or Auto Changeover