Menu Search
Search
EL MUSTEE #10K

Utility Sink, 17 gal, Fiberglass, 22.00 in. L x 25.00 in. W x 13.75 in. D, 14 lb, White

SKU # 67103100001
Type: Utility Sink
Material: Fiberglass
Size: LxWxD: 22 x 25 x 13.75 in.
Capacity: 17 gal
Weight: 14 lb.
Contents: 1-1/2 in. Drain Assembly with Stopper
Listings: IAPMO listed, CSA No. B45.0, B45.5, ANSI Z 124-2011, UPC Certified

Bathroom Fixture Fittings: Type - Utility Sink; Contents - 1-1/2 in. Drain Assembly with Stopper; Capacity - 17 gal; Material - Fiberglass ; Size - 22.00 in. L x 25.00 in. W x 13.75 in. D; Weight - 14.0 lb; Listing - IAPMO listed, CSA No. B45.0, B45.5, ANSI Z 124-2011, UPC Certified; Additional Information - Color: White, Bowl Dimension: 15-3/4 in. L x 21-3/8 in. W x 13-1/4 in. D, Countertop Cutout Dimensions: 21 in. L x 24 in. W

Additional Info: Color: White, Bowl Dimension: 15-3/4 in. L x 21-3/8 in. W x 13-1/4 in. D, Countertop Cutout Dimensions: 21 in. L x 24 in. W