Menu Search
Search
AUTOMOTIVE PLASTIC TUBING #1/2

Tubing, Plumbing; Nylon; Black; 1/2 in. x 4000 ft.

SKU # 78927492009
View more versions of this product
Size: 1/2 in.
Length: 4000 ft.
Type: Tubing
Color: Black
Material: Nylon