Menu Search
Search
NON ELECTRICAL GENERIC #613-67M

Tub Spout Elbow, 1/2 in. MIP, Copper

SKU # 78015000691
Type: Tub Spout Elbow
Size: 1/2 in. MIP
Material: Copper

Plumbing Fittings: Type - Tub Spout Elbow; Size - 1/2 in. MIP; Material - Copper; Additional Information - 6 in. H x 7 in. L

Additional Info: 6 in. H x 7 in. L