Menu Search
Search
HAILIANG USA #101-0057

PEX Male Adapter, 1/2 in. PEX x 3/4 in. MPT, Forged DZR Brass

SKU # 40096710230 Manufacturer Series: HLDPEX
Type: Male Adapter
Size: 1/2 in. PEX x 3/4 in. MPT
Material: Forged DZR Brass

Plumbing Fittings: Type - Male Adapter; Size - 1/2 in. PEX x 3/4 in. MPT; Material - Forged DZR Brass; Manufacturer Series - HLDPEX