Menu Search
Search
PHOENIX CONTACT #S1265

Bathroom Faucet, 1.5 gpm

SKU # 78652814590
Type: Bathroom Faucet
Capacity: 1.5 gpm
Application: Bath, Residential Home, Recreational Vehicle, Manufactured Home
Listings: WaterScense certified, ADA compliant

Bathroom Fixture Fittings: Type - Bathroom Faucet; Application - Bath, Residential Home, Recreational Vehicle, Manufactured Home; Capacity - 1.5 gpm; Listing - WaterScense certified, ADA compliant; Additional Information - Brushed Nickel Finish, 4 in. Center, 2 in. Shank Length

Additional Info: Brushed Nickel Finish, 4 in. Center, 2 in. Shank Length