Menu Search
Search
DHI CORP #545822

Middleton Lavatory Faucet, 5-13/16 in. L x 6-1/2 in. W x 5-1/2 in. H

SKU # 44001896805

Compare

Maximum number of products selected.
Type: Lavatory Faucet
Material: AB1953 Platform Hybrid Body with Zinc Handle
Size: LxWxH: 5-13/16 x 6-1/2 x 5-1/2 in.

Bathroom Accessories: Type - Lavatory Faucet; Material - AB1953 Platform Hybrid Body with Zinc Handle; Size - 5-13/16 in. L x 6-1/2 in. W x 5-1/2 in. H; Additional Information - Finish: Oil Rubbed Bronze, 4 in. Center, Spout Reach: 4 in., Spout Height: 1-9/16 in., Max Deck Thickness: 1-3/16 in., 1/2-14 NPSM Connection; Manufacturer Series - Middleton

Additional Info: Finish: Oil Rubbed Bronze, 4 in. Center, Spout Reach: 4 in., Spout Height: 1-9/16 in., Max Deck Thickness: 1-3/16 in., 1/2-14 NPSM Connection