Menu Search
Search
FASTEC #B9109BSN

Towel Bar, 32.00 in. W x 0.63 in. Dia

SKU # 78972352430 Manufacturer Series: 1900
Type: Towel Bar
Size: WxDia.: 32 x 0.63 in.
Color: Brushed Satin Nickel

Bathroom Accessories: Type - Towel Bar; Size - 32.00 in. W x 0.63 in. Dia; Additional Information - Finish: Brushed Satin Nickel; Manufacturer Series - 1900