Menu Search
Search
TPI CORP #3320EX33/AFAEX33

Frame, Surface-mount; For Use With: 3320 Series Electric Wall Heater

SKU # 68633437845 Manufacturer Series: 3320
Warning – California Prop 65
Type: Surface-mount Frame
Size: HxWxL: 5 x 18 x 22 in.
Material: Steel
Color: Brown
For Use With: 3320 Series Commercial Fan-forced Electric Wall Heater

Warning – California Prop 65

WARNING:This product can expose you to chemicals including nickel which is known to the State of California to cause cancer, and chromium, which is known to the State of California to cause birth defects and/or reproductive harm.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.